Shop All Tap Sets
Kodiak Cutting Tools
#6-32 Standard Hand Tap 3 Piece Tap Sets
Mfr # 5500913
Zoro # G8636795
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style 3pc Tap Set
- Number of Flutes 3
- Overall Length 2
- Drill Bit Size #6-32
- Drilling Length .141
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5500913
- Zoro # G8636795
- Country of Origin United States
- Category Tap Sets
Dimensions
Overall Length | 2 |
Size | #6-32 |
Drill Bit Size | #6-32 |
Drilling Length | .141 |
Shank Diameter | 0.141 |
Square Size | 0.11 |
Details
Tap Style | 3pc Tap Set |
Number of Flutes | 3 |
Limit | H2 |
Description
View Tap Blank Dimensions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Hanson EX-3 Carbon Steel Spiral Screw Extractor 6 in. 1 pc (53403)
- SUPERCUT 102.875-inch x 0.75-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (207293)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Special extension L.120 mm d.23, 2 mm (13210001)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Ball Endmill, PowerA (210-014-1)
- KODIAK CUTTING TOOLS #2-56 Standard Hand Tap 3 Piece Tap Sets (5499868)
- KODIAK CUTTING TOOLS #3-56 Standard Hand Tap 3 Piece Tap Sets (5500099)
- KODIAK CUTTING TOOLS #3-48 Standard Hand Tap 3 Piece Tap Sets (5500055)
- KODIAK CUTTING TOOLS #2-56 Standard Hand Tap 3 Piece Tap Sets (5499769)
- KODIAK CUTTING TOOLS 1/2-20 Standard Hand Tap 3 Piece Tap Sets (5504576)
- KODIAK CUTTING TOOLS 5/8-11 Standard Hand Tap 3 Piece Tap Sets (5504983)
- KODIAK CUTTING TOOLS #5-40 Standard Hand Tap 3 Piece Tap Sets (5500627)
- Kodiak Cutting Tools Taps