Shop All Thread Forming Taps
Kodiak Cutting Tools
6-32 High Speed Steel Thread Forming Roll Tap TIN Coated
Mfr # 5563126
Zoro # G9180765
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes [Delete]
- Size 6-32
- Drill Bit Size 6-32
- Drilling Length 0.141
- Coating TIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5563126
- Zoro # G9180765
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Size | 6-32 |
Drill Bit Size | 6-32 |
Drilling Length | 0.141 |
Shank Diameter | 0.141 |
Details
Number of Flutes | [Delete] |
Coating | TIN |
Thread Chamfer | 1.5 |
Limit | H5 |
Description
SINGLE THREAD: 1.5 Thread Chamfer
For maximum thread length in blind holes due to
its short chamfer
BOTTOM: 2.5 Thread Chamfer
For blind hole tapping
PLUG: 4.0 Thread Chamfer
For through hole tapping
THREAD FORMING:
Taps have no flutes or cutting edges & provide
chipless tapping
LUBE GROOVES:
For lubrication & venting in blind holes (sizes #6-32 and larger)
MATERIALS:
brass, copper, lead, stainless steels, carbon steels,
zinc, most ductile materials producing stringy chips
are great for forming
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Two-Point Scriber (380B)
- SK PROFESSIONAL TOOLS 8 1/2 in Crimper w/Die 22 to 10 AWG (7699)
- DEWALT 2-1/2"Precision Tooth - 10 pack (DWA4271B)
- GEDORE Open Ended Wrench, 50mm (894 50)
- KODIAK CUTTING TOOLS #10-32 High Speed Steel Thread Forming Roll Tap TIN Coated (5510219)
- KODIAK CUTTING TOOLS #4-40 High Speed Steel Thread Forming Roll Tap (5558152)
- KODIAK CUTTING TOOLS M2.5 x .45 High Speed Steel Thread Forming Roll Tap Metric (5563445)
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5499395)
- KODIAK CUTTING TOOLS M1.6 x .35 High Speed Steel Thread Forming Roll Tap Metric (5563412)
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5499406)
- DRILLCO 3/8-16, CARBON PLUG TAPS - 2000C (20C124CP)
- Kodiak Cutting Tools Taps