Shop All Thread Forming Taps
Kodiak Cutting Tools
#6-32 High Speed Steel Thread Forming Roll Tap TIN Coated
Mfr # 5510010
Zoro # G9183300
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Overall Length 2
- Size #6-32
- Drill Bit Size #6-32
- Drilling Length .141
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5510010
- Zoro # G9183300
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Overall Length | 2 |
Size | #6-32 |
Drill Bit Size | #6-32 |
Drilling Length | .141 |
Shank Diameter | 0.141 |
Details
Number of Flutes | 2 |
Coating | TIN |
Thread Chamfer | 2.5 |
Limit | H5 |
Description
SINGLE THREAD: 1.5 Thread Chamfer
For maximum thread length in blind holes due to
its short chamfer
BOTTOM: 2.5 Thread Chamfer
For blind hole tapping
PLUG: 4.0 Thread Chamfer
For through hole tapping
THREAD FORMING:
Taps have no flutes or cutting edges & provide
chipless tapping
LUBE GROOVES:
For lubrication & venting in blind holes (sizes #6-32 and larger)
MATERIALS:
brass, copper, lead, stainless steels, carbon steels,
zinc, most ductile materials producing stringy chips
are great for forming
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Nut Driver, 4 in L Shank, 5 mm Tip (JN0504RMS)
- WRIGHT TOOL Box Wrench 12 Pt Std Double Modified Off (51012)
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 5/32" Tip Size, 2 1/2 in Long, 7/8 in Short (WH-5/32)
- ABB Crimping Tool Die (15512SS)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Thread Forming Roll Tap (5558856)
- KODIAK CUTTING TOOLS #4-40 High Speed Steel Thread Forming Roll Tap (5558130)
- KODIAK CUTTING TOOLS #4-40 High Speed Steel Thread Forming Roll Tap (5558152)
- KODIAK CUTTING TOOLS M2.5 x .45 High Speed Steel Thread Forming Roll Tap Metric (5563445)
- KODIAK CUTTING TOOLS M3 X .5 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563324)
- KODIAK CUTTING TOOLS #12-28 High Speed Steel Thread Forming Roll Tap (5558625)
- GREENFIELD THREADING Thread Forming Tap, M5-0.80, Bottoming, Bright, 0 Flutes (291133)
- Kodiak Cutting Tools Thread Forming Taps