Shop All Spiral Point 2-Flute Taps
Kodiak Cutting Tools
#6-32 High Speed Steel Small Shank Extension Spiral Pt Plug Tap 6" OAL
Mfr # 5512485
Zoro # G8606564
product price: $60.55
/ea
$60.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Overall Length 6
- Size #6-32
- Drill Bit Size #6-32
- Drilling Length 0.097
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5512485
- Zoro # G8606564
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Overall Length | 6 |
Size | #6-32 |
Drill Bit Size | #6-32 |
Drilling Length | 0.097 |
Square Size | 0.073 |
Shank Diameter | 0.097 |
Details
Number of Flutes | 2 |
Limit | H3 |
Description
6" Overall LengthSpiral Point Plug Style Tap for Through Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.32 (111132000)
- LISLE Socket Holder, Magnetic, 3/8" D, F/28 Blk (40210)
- WESTWARD Magnetic V-Base, 85 Lb, Fine Adjustment (4KU72)
- PRO-GRADE TOOLS Socket, 3/8"Dr., 7/16", Universal (13221)
- KODIAK CUTTING TOOLS 1/4-20 HSS Small Shank Extension Spiral Pt Plug Tap 6" OAL (5512529)
- KODIAK CUTTING TOOLS M2.5 x .45 Spiral Pt Plug Tap High Vanadium Metric Steam Oxide (5564072)
- KODIAK CUTTING TOOLS 1/4-28 High Speed Steel Spiral Pt Plug Tap (5508096)
- KODIAK CUTTING TOOLS M4.5X0.75 High Speed Steel Spiral Pt Plug Tap Metric Tap (5511902)
- KODIAK CUTTING TOOLS #10-24 High Speed Steel Spiral Pt Plug Tap TIN Coated (5514839)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Spiral Pt Plug Tap (5508019)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (330113)
- Kodiak Cutting Tools Spiral Point 2-Flute Taps