Shop All Spiral Flute 2-Flute Taps
Kodiak Cutting Tools
#6-32 High Speed Steel Hi-Spiral Tap Modified Bottoming
Mfr # 5498570
Zoro # G8583096
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2
- Number of Flutes 2
- Size #6-32
- Drill Bit Size #6-32
- Drilling Length .141
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5498570
- Zoro # G8583096
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Overall Length | 2 |
Size | #6-32 |
Drill Bit Size | #6-32 |
Drilling Length | .141 |
Shank Diameter | 0.141 |
Square Size | 0.11 |
Details
Number of Flutes | 2 |
Limit | H3 |
Description
Modified Bottom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 12 Piece 3/8" Drive Hex Bit Metric Socket Set (80580)
- ECLIPSE TOOLS Bit, Hex, 3/16", 1" L, 1/4" Hex (HX3/16X1)
- WESTWARD Crow Bar, Non-Sparking, 36 In L (23X838)
- WILLIAMS Williams Socket Clip, 1/2" D (RC-50)
- KODIAK CUTTING TOOLS M3X0.5 High Speed Steel Hi-Spiral Tap Modified Bottoming Metric (5498834)
- WIDIA Spiral Flute Tap, 3/8"-18, Bottoming, 2 Flutes, NPT (VTSFT8005)
- WIDIA Spiral Flute Tap, #4-40, Semi-Bottoming, 2 Flutes, UNC (VTSFT-TC5419)
- OSG Spiral Flute Tap, #4-40, Modified Bottom, Semi-Bottom, 2 Flutes (1650500108)
- WIDIA Spiral Flute Tap, Plug, 2 (GT725011)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2953800)
- OSG Spiral Flute Tap, 1/4"-20, Modified Bottom, Semi-Bottom, 2 Flutes (1650501708)
- Kodiak Cutting Tools Taps