Shop All Round Dies
Kodiak Cutting Tools
#6-32 Die Split Round Adjustable High Speed Steel
Mfr # 5471741
Zoro # G8663797
$38.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes [Delete]
- Size #6-32
- Overall Length 0
- Drill Bit Size #6-32
- Drilling Length 13/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5471741
- Zoro # G8663797
- Country of Origin United States
- Category Round Dies
Dimensions
Size | #6-32 |
Overall Length | 0 |
Drill Bit Size | #6-32 |
Drilling Length | 13/16 |
Details
Number of Flutes | [Delete] |
OD | 13/16 |
Description
High Speed SteelAdjustable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 5/64", 1", PK5 (185-0X-5PK)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 3/16 (11104)
- PROTO 3/8" Drive, SAE 13/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4926CF)
- STAHLWILLE TOOLS SERVICE-MANOSKOP® torque wrench (96504005)
- KODIAK CUTTING TOOLS 5/8-11 Die Split Round Adjustable Carbon Steel (5470784)
- KODIAK CUTTING TOOLS 5/16-32 Die Split Round Adjustable Carbon Steel (5470641)
- KODIAK CUTTING TOOLS 9/16-18 Die Split Round Adjustable High Speed Steel (5472148)
- KODIAK CUTTING TOOLS #8-32 Die Split Round Adjustable High Speed Steel (5471785)
- KODIAK CUTTING TOOLS 9/16-12 Die Split Round Adjustable Carbon Steel (5470762)
- KODIAK CUTTING TOOLS 1/4-28 Die Split Round Adjustable Carbon Steel (5470553)
- DRILL AMERICA m39x3 2-1/2"OD HSS Round Die (DWTMR212-39X3)
- Kodiak Cutting Tools Dies