Shop All Round Dies
Kodiak Cutting Tools
#6-32 Die Split Round Adjustable Carbon Steel
Mfr # 5470377
Zoro # G8649605
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #6-32
- Overall Length 0
- Drill Bit Size #6-32
- Drilling Length 1
- OD 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5470377
- Zoro # G8649605
- Country of Origin United States
- Category Round Dies
Dimensions
Size | #6-32 |
Overall Length | 0 |
Drill Bit Size | #6-32 |
Drilling Length | 1 |
Details
OD | 1 |
D | 1 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Flush Trim Router Bit, 2" Cutting L (42-116)
- PROTO Double Box Reversible Ratcheting Wrench 5/8" x 11/16"-12 Point (J1194LO)
- GEARWRENCH 6 Piece PITBULL Dual Material Mixed Plier Set (82204C-06)
- PROTO 1/2 in Drive, 1-1/8" Hex SAE Socket, 6 Points (J5336H)
- KODIAK CUTTING TOOLS 7/16-20 Die Split Round Adjustable High Speed Steel (5472082)
- KODIAK CUTTING TOOLS 1/2-20 Die Split Round Adjustable High Speed Steel (5472115)
- KODIAK CUTTING TOOLS #8-32 Die Split Round Adjustable High Speed Steel (5471774)
- KODIAK CUTTING TOOLS #10-32 Die Split Round Adjustable High Speed Steel (5471818)
- KODIAK CUTTING TOOLS 5/8-18 Die Split Round Adjustable Carbon Steel (5470806)
- KODIAK CUTTING TOOLS 1-1/2" Die Stock for Round Die (5470212)
- DRILL AMERICA 9/16"-36x1-1/2" OD HSS Round Adjustable Die Special (DWTSR112-91636)
- Kodiak Cutting Tools Dies