Shop All Stub Drills
Kodiak Cutting Tools
#59 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt
Mfr # 5403057
Zoro # G8568965
product price: $22.19
/pk 12, $1.85/ea
$22.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.0410 (#59)
- Size 0.0410 (#59)
- Overall Length 1-3/8
- Number of Flutes 2
- Drilling Length 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5403057
- Zoro # G8568965
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Size | 0.0410 (#59) |
Size | 0.0410 (#59) |
Overall Length | 1-3/8 |
Drilling Length | 1/2 |
Length of Cut | 1/2" |
Overall Length In | 1-3/8 in |
Details
Number of Flutes | 2 |
Flutes | 2 |
Description
Screw Machine LengthNAS Type C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Crucible Tongs, 9 In, PTFE Coated SS (5ZPT4)
- CHICAGO-LATROBE 118° Carbide Tipped Jobber Length Drill Chicago-Latrobe CTD Bright HSS RHS/RHC 7/32 (77651)
- WESTWARD Pipe Tap, 2"-11-1/2, Taper, 7 Flutes, NPT (5PXH9)
- J.W. WINCO GN451-25-15-M6-ES-55 Rubber Bmpr Stainless, Intrnl Thread & Thrd Stud (451-25-15-M6-ES-55)
- KODIAK CUTTING TOOLS #30 Carbide Drill Screw Machine Length (5442415)
- KODIAK CUTTING TOOLS 5/32 Screw Machine Drill Cobalt ALTIN Coat 135 Deg Split Pt (5534056)
- KODIAK CUTTING TOOLS #4 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402452)
- KODIAK CUTTING TOOLS 13/32 Carbide Drill Screw Machine Length (5441733)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill Screw Machine Length (5441623)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill Screw Machine Length ALTIN Coated (5517512)
- NACHI SG-ESS Stub Length Drill - O (1363501)
- Kodiak Cutting Tools Drill Bits