Shop All Stub Drills
Kodiak Cutting Tools
#59 Drill Screw Machine Length Cobalt 135 Deg. Split Pt
Mfr # 5404322
Zoro # G8614359
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.0410 (#59)
- Size 0.0410 (#59)
- Overall Length 1-3/8
- Number of Flutes 2
- Drilling Length 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5404322
- Zoro # G8614359
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Size | 0.0410 (#59) |
Size | 0.0410 (#59) |
Overall Length | 1-3/8 |
Drilling Length | 1/2 |
Length of Cut | 1/2" |
Overall Length In | 1-3/8 in |
Details
Number of Flutes | 2 |
Flutes | 2 |
Description
M42 Cobalt for better performance in harder to drill materials.135 Degree Point Cobalt Drill Bit Split Point Industry Standard Type-J Cobalt Drill Bit Bronze / Straw Color Indented shank indentifies drill bits as cobalt Screw Machine Length Cobalt Standard Wire Size Drill Bits
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1120608)
- WESTWARD 1/2 in Drive, 13/16" Triple Square SAE Socket, 12 Points (53YU51)
- HHIP 0-#8 Self Aligning Tap & Reamer Holder (3900-0291)
- WILTON Splitting Maul, Steel, 10 lb., 36 in. (31036)
- KODIAK CUTTING TOOLS #38 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402826)
- KODIAK CUTTING TOOLS #18 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403871)
- KODIAK CUTTING TOOLS #33 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5404036)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill Screw Machine Length ALTIN Coated (5517424)
- KODIAK CUTTING TOOLS #11 Carbide Drill Screw Machine Length ALTIN Coated (5518095)
- KODIAK CUTTING TOOLS 23/64 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402309)
- NACHI SG-ESS Stub Length Drill - I (1363450)
- Kodiak Cutting Tools Stub Drills