Shop All Carbide End Mills
Kodiak Cutting Tools
5/8 VI Pro Carbide Endmill 5 Flute ALCRO-MAX w/Corner Radius
Mfr # 5550386
Zoro # G8571187
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-5/8
- Number of Flutes 5
- Size 0.6250 (5/8)
- Corner Radius 0.06
- Drill Bit Size 0.6250 (5/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5550386
- Zoro # G8571187
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1-5/8 |
Size | 0.6250 (5/8) |
Corner Radius | 0.06 |
Drill Bit Size | 0.6250 (5/8) |
Drilling Length | 5/8 |
Details
Number of Flutes | 5 |
Coating | AL CRO |
Flats | NO |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHTHOUSE 25543 Level - T Level (LI26850)
- TEKTON 3/4 Inch Drive x 1-11/16 Inch 12-Point Socket (SHD32243)
- MARSHALLTOWN 12 Drywall Trowel, Flexible, Tempered Blade, Slight Concave Blade, Straight Handle, Hardwood Handle (12)
- MORSE Hole Cutter, Metal, Saw Diam. 1-13/16 in. (CTD29)
- KODIAK CUTTING TOOLS 5/16 Carbide Endmill 4 Flute Double End Stub ALTIN Coated (5436090)
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Stub Length w/ Diamond-Like Coating (5431228DLC)
- KODIAK CUTTING TOOLS 3/16 3 Flute Carbide Endmill Long Length 45 Deg. ZRN Coated (5450102)
- KODIAK CUTTING TOOLS 1/16 2 Flute Carbide Endmill Single End Stub Length (5430403)
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Single End (5430876)
- KODIAK CUTTING TOOLS 1/2 Carbide Endmill 4 Flute Single End Long Length (5436541)
- MICRO 100 Carb End Mill, 7/64 In, 3FL, CC, Uncoated (GEM-109-3)
- Kodiak Cutting Tools Carbide End Mills