Shop All Bridge Reamers
Kodiak Cutting Tools
5/8 Taper Shank Bridge Reamer Left-Hand Spiral
Mfr # 5498064
Zoro # G8604017
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10
- Number of Flutes 5
- Size 0.6250 (5/8)
- Drill Bit Size 0.6250 (5/8)
- Drilling Length 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5498064
- Zoro # G8604017
- Country of Origin United States
- Category Bridge Reamers
Dimensions
Overall Length | 10 |
Size | 0.6250 (5/8) |
Drill Bit Size | 0.6250 (5/8) |
Drilling Length | 2 |
Details
Number of Flutes | 5 |
Morse Taper | 2 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"-28 HSS Plug Hand Tap (DWTST3/4-28P)
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHEDR10 -12'6)
- KRAFT TOOL Ornamental Trowel/Square Tool, 1/2 (PL189)
- BOSCH Battery Charger For Li-Ion 18V (BC1880)
- KODIAK CUTTING TOOLS 15/16 Taper Shank Bridge Reamer Left-Hand Spiral (5496854)
- KODIAK CUTTING TOOLS 7/16 Taper Shank Bridge Reamer Left-Hand Spiral (5498042)
- ZORO SELECT Construction Reamer, 1-1/4 In., 7 In. L (12G363)
- CLEVELAND Bridge Reamer, 9" L, Taper Shank (C23813)
- EAGLE TAPTEK CUTTING TOOLS 1-1/8in HIGH SPEED STEEL HEX NUT SHANK TAPER CAR REAMER USA (CR975-108-D)
- ZORO SELECT Construction Reamer, 1 In., 7-1/4 In. L (13H846)
- DRILL AMERICA Bridge (Construction) Reamer 1" Magnetic Hex Shank Bridge Reamer (KFDRB1HEX-MAG)
- Kodiak Cutting Tools Bridge Reamers