Shop All Reduced Shank Drill Bits
Kodiak Cutting Tools
5/8 Reduced 1/2 Shank Drill with 3 Flats 118 Deg. Split Pt
Mfr # 5421152
Zoro # G8578290
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.6250 (5/8)
- Size 0.6250 (5/8)
- Overall Length 6
- Number of Flutes 2
- Drilling Length 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5421152
- Zoro # G8578290
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 0.6250 (5/8) |
Size | 0.6250 (5/8) |
Overall Length | 6 |
Drilling Length | 1/2 |
Details
Number of Flutes | 2 |
Description
High Speed SteelReduced Shank Drill
1/2 Inch Shank with 3 Flats 118° Split Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ 66" Clamp, 1-7/8" Throat Depth (39103)
- 3M Elite Series Orbital Sander 28511, 3 in. (28511)
- S&G TOOL AID Riveter 1/4" SUPER DUTY w/Extended Nose (SG19830)
- HHIP 0-#8 Self Aligning Tap & Reamer Holder (3900-0291)
- KODIAK CUTTING TOOLS 7/8 Reduced 1/2 Shank Drill 118 Deg. Pt (5420844)
- KODIAK CUTTING TOOLS 1-1/8 Inch Reduced 1/2 Shank Drill 118 Deg. Pt (5420976)
- KODIAK CUTTING TOOLS 1-5/16 Inch Reduced 1/2 Shank Drill 118 Deg. Pt (5421031)
- KODIAK CUTTING TOOLS 61/64 Reduced 1/2 Shank Drill with 3 Flats 118 Deg. Split Pt (5421383)
- KODIAK CUTTING TOOLS 61/64 Reduced 1/2 Shank Drill 118 Deg. Pt (5420899)
- KODIAK CUTTING TOOLS 7/8 Reduced 1/2 Shank Drill Cobalt 118 Deg. Split Pt (5421680)
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 1-1/64 (52465)
- Kodiak Cutting Tools Drill Bits