Shop All Jobber Length Drill Bits
Kodiak Cutting Tools
#58 Jobber Length Drill TIN Coated 118 Deg. Pt
Mfr # 5411879
Zoro # G8639909
product price: $46.99
/pk 12, $3.92/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.0420 (#58)
- Size 0.0420 (#58)
- Overall Length 1-5/8
- Number of Flutes 2
- Drilling Length 11/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5411879
- Zoro # G8639909
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 0.0420 (#58) |
Size | 0.0420 (#58) |
Overall Length | 1-5/8 |
Drilling Length | 11/16 |
Details
Number of Flutes | 2 |
Description
Jobber Length
TIN Coated Wire Sizes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 13 ft. 3" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99907-13-03)
- ZORO SELECT Spade Drill, Size 1/4 in. (400-001060)
- OSG Pipe Tap, Thread Size 1/8"-27RH, 0.7520" L (1657505008)
- L.H. DOTTIE L.H. Dottie 1/4'' Round Arbor w/ Pilot Drill (V24K)
- KODIAK CUTTING TOOLS 5/32 Jobber Length Drill Oxided 118 Deg. Pt (5404729)
- KODIAK CUTTING TOOLS R Jobber Length Drill Bright 118 Deg. Pt Letter Sizes (5407699)
- KODIAK CUTTING TOOLS 13/64 Jobber Length Drill Oxided 118 Deg. Pt (5404762)
- KODIAK CUTTING TOOLS 11/64 Carbide Jobber Length Drill ALTIN Coated (5527423)
- KODIAK CUTTING TOOLS 9/64 Jobber Length Drill Black & Gold HD 135 Deg. Split Pt (5409118)
- KODIAK CUTTING TOOLS 7/64 Jobber Length Drill Cobalt 135 Deg. Split Pt (5411956)
- WESTWARD #31 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFK4)
- Kodiak Cutting Tools Drill Bits