Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
#58 HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5482983
Zoro # G8648850
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1/2
- Number of Flutes 4
- Material High Speed Steel
- Size 0.0420 (#58)
- Drill Bit Size 0.0420 (#58)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5482983
- Zoro # G8648850
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 1/2 |
Size | 0.0420 (#58) |
Drill Bit Size | 0.0420 (#58) |
Drilling Length | .0390 |
Shank Diameter | 0.039 |
Details
Number of Flutes | 4 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 12 oz. Ball Peen Hammer, 11" Fiberglass Handle (H-112FG)
- DIAMOND VANTAGE Core Bit, 4-1/2 x 1-1/4-7 in (04514JWZGH)
- DRILL AMERICA 2.50mm Cobalt Metric Jobber Length Drill Bit (D/AMMCO2.50)
- GEAR KEEPER Retractable Tool Lanyard, 42inL, 1-1/4lb (RT4-5605)
- KODIAK CUTTING TOOLS .501 O/U HSS Chucking Reamer Straight Flute Straight Shank (5484611)
- KODIAK CUTTING TOOLS .107 HSS Chucking Reamer Straight Flute Straight Shank (5473908)
- KODIAK CUTTING TOOLS .439 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5480332)
- KODIAK CUTTING TOOLS .163 HSS Chucking Reamer Straight Flute Straight Shank (5474931)
- KODIAK CUTTING TOOLS .3545 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478616)
- KODIAK CUTTING TOOLS .153 HSS Chucking Reamer Straight Flute Straight Shank (5474766)
- DRILL AMERICA 1-1/2" HSS Straight Flute Shell Reamer (DWRRS1-1/2)
- Kodiak Cutting Tools Reamers