Shop All Hand Reamers
Kodiak Cutting Tools
5/8 High Speed Steel Reamer Right-Hand Spiral
Mfr # 5489957
Zoro # G8594445
product price: $67.29
/ea
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9
- Number of Flutes 8
- Size 0.6250 (5/8)
- Drill Bit Size 0.6250 (5/8)
- Drilling Length .5615
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5489957
- Zoro # G8594445
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 9 |
Size | 0.6250 (5/8) |
Drill Bit Size | 0.6250 (5/8) |
Drilling Length | .5615 |
Shank Diameter | 0.5615 |
Details
Number of Flutes | 8 |
Description
Right Hand Spiral Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap (173012)
- CRAFTSMAN Phillips #2 Screwdriving Set 1", 15 piece (CMAF121PH215)
- DIABLO FORSTNER DRILL BIT1-1/2"" (FB-011)
- BOSCH Impact Drill Bit, 9/64" Size, 2-7/8" L (TI4136IM)
- KODIAK CUTTING TOOLS 15/32 High Speed Steel Reamer Right-Hand Spiral (5489847)
- KODIAK CUTTING TOOLS 11.5mm High Speed Steel Reamer Right-Hand Spiral (5489825)
- KODIAK CUTTING TOOLS 15/32 Cobalt Reamer Right-Hand Spiral (5491783)
- KODIAK CUTTING TOOLS .3120 High Speed Steel Reamer Right-Hand Spiral Dowel Pin Sizes (5492289)
- KODIAK CUTTING TOOLS #12 Cobalt Reamer Right-Hand Spiral (5490958)
- KODIAK CUTTING TOOLS 11/64 Cobalt Reamer Right-Hand Spiral (5490848)
- DRILL AMERICA 8/A HSS Adjustable Reamer 1/4" - 9/32" (DWRRADJ8/A)
- Kodiak Cutting Tools Hand Reamers