Shop All Expansion Reamers
Kodiak Cutting Tools
5/8 High Speed Steel Expansion Reamer Straight Flute Taper Shank
Mfr # 5494907
Zoro # G8620640
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.6250 (5/8)
- Number of Flutes 6
- Overall Length 9
- Drill Bit Size 0.6250 (5/8)
- Drilling Length 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5494907
- Zoro # G8620640
- Country of Origin United States
- Category Expansion Reamers
Dimensions
Size | 0.6250 (5/8) |
Overall Length | 9 |
Drill Bit Size | 0.6250 (5/8) |
Drilling Length | 2 |
Details
Number of Flutes | 6 |
Morse Taper | 2 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 8mm Triple Square Metric Socket, 12 Points (J4708TM)
- KOCH BARON Cant Hook, Duckbill Tip, 716 x 78 in Tip, Steel Tip, Wood Handle (4080007/06140)
- MILWAUKEE TOOL Reaming Pen, Heat Treated Blade, Metal, Black Oxide Coated (48-22-4255)
- OLFA Stainless Steel Auto-Lock Utility Knife w/ Blade Snapper (5019**)
- KODIAK CUTTING TOOLS 9/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494522)
- KODIAK CUTTING TOOLS 1-7/16 Inch HSS Expansion Reamer Straight Flute Taper Shank (5495160)
- KODIAK CUTTING TOOLS 13/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494610)
- DRILL AMERICA 1-1/2" HSS Straight Flute Hand Expansion Reamer (DWRRHDE1-1/2)
- DRILL AMERICA 1-3/4" HSS Straight Shank Machine Expansion Reamer (DWRRE1-3/4)
- DRILL AMERICA 1/4" HSS Straight Flute Hand Expansion Reamer (DWRRHDE1/4)
- DRILL AMERICA 1-1/32" HSS Taper Shank Machine Expansion Reamer (DWRRETS1-1/32)
- Kodiak Cutting Tools Expansion Reamers