Shop All Counterbores
Kodiak Cutting Tools
#5/8 Counterbores 1/64 Oversize Capscrew Style
Mfr # 5495919
Zoro # G8630687
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1/64 o/s
- Number of Flutes [delete]
- Size 5/8
- Drill Bit Size 5/8
- Drilling Length 7-5/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5495919
- Zoro # G8630687
- Country of Origin United States
- Category Counterbores
Dimensions
Overall Length | 1/64 o/s |
Size | 5/8 |
Drill Bit Size | 5/8 |
Drilling Length | 7-5/8 |
Pilot Size | 0.64 |
Flute Size | 0.959 |
Details
Number of Flutes | [delete] |
Series Number | 902 |
Tolerance | 1/64 o/s |
Description
High Speed Steel1/64 Oversize Capscrew Counterbore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Solid Steel Hexagonal Plumb Bob, 14.5oz. (177D)
- WARNER 2-3/8 in. Carbide Replace Blade (814)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 3/8 (44424)
- BON TOOL Walk Edger/Groover, SS, 8" X 6" Bit 1/4" X 1/2", 3/8" Radius (82-226)
- KODIAK CUTTING TOOLS #5/8 Counterbores On Size Capscrew Style (5495765)
- KODIAK CUTTING TOOLS 1/4 Counterbore On Size Capscrew Style (5495710)
- KODIAK CUTTING TOOLS 7/8 Counterbore 1/32 Oversize Capscrew Style (5496095)
- KODIAK CUTTING TOOLS 7/16 Counterbore 1/64 Oversize Capscrew Style (5495897)
- KODIAK CUTTING TOOLS #3/4 Counterbores On Size Capscrew Style (5495776)
- KODIAK CUTTING TOOLS #10 Counterbores 1/64 Oversize Capscrew Style (5495853)
- LINK 14MM HSS Se 14.68 X 16.67 Drill 21.82 Cbore 15.87 Shank 66.67 Oal (75-L2-527)
- Kodiak Cutting Tools Porting Tools & Counterbores