Shop All Cobalt Chucking Reamers
Kodiak Cutting Tools
#58 Cobalt Reamer Straight Flute Straight Shank
Mfr # 5486195
Zoro # G8625349
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cobalt
- Overall Length 1/2
- Number of Flutes 4
- Drill Bit Size 0.0420 (#58)
- Drilling Length .0390
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5486195
- Zoro # G8625349
- Country of Origin United States
- Category Cobalt Chucking Reamers
Dimensions
Overall Length | 1/2 |
Size | 0.0420 (#58) |
Drill Bit Size | 0.0420 (#58) |
Drilling Length | .0390 |
Shank Diameter | 0.039 |
Details
Material | Cobalt |
Number of Flutes | 4 |
Description
Cobalt Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Marking Flag, Orange Glo, Blank, PVC, PK100 (4521OG-200)
- EREM Tweezers Ss Antimagnetic Fine Point (OOSA)
- M.A. FORD Twister Micro-Tuff Drill, #56 (30504650AM)
- MILWAUKEE TOOL 1/2" Drive 24mm Deep Socket (45-34-2124)
- KODIAK CUTTING TOOLS 1/32 Cobalt Reamer Straight Flute Straight Shank (5486074)
- KODIAK CUTTING TOOLS #54 Cobalt Reamer Straight Flute Straight Shank (5486250)
- KODIAK CUTTING TOOLS #77 Cobalt Reamer Straight Flute Straight Shank (5485964)
- KODIAK CUTTING TOOLS 13/16 Cobalt Reamer Straight Flute Straight Shank (5487933)
- KODIAK CUTTING TOOLS #4 Cobalt Reamer Straight Flute Straight Shank (5487042)
- KODIAK CUTTING TOOLS #30 Cobalt Reamer Straight Flute Straight Shank (5486635)
- ZORO SELECT Dowel Pin Reamer, 0.1247In, 4 Flute, Cobalt (1475-0.1247)
- Kodiak Cutting Tools Cobalt Chucking Reamers