Shop All Carbide End Mills
Kodiak Cutting Tools
5/8 Carbide Endmill 4 Flute Single End w/Corner Radius ALTIN Coated
Mfr # 5452920
Zoro # G8614718
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1-1/4
- Number of Flutes 4
- Size 0.6250 (5/8)
- Corner Radius 0.09
- Drill Bit Size 0.6250 (5/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5452920
- Zoro # G8614718
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1-1/4 |
Size | 0.6250 (5/8) |
Corner Radius | 0.09 |
Drill Bit Size | 0.6250 (5/8) |
Drilling Length | 5/8 |
Details
Number of Flutes | 4 |
Coating | ALTIN |
Description
These Kodiak Cutting Tools® corner radiused four flute carbide end milling cutters feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these end mills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide endmills for machinists wanting to produce high quality parts with maximum tool life. ALTiN coated for increased speeds & feed and longer tool life.
Why use our Corner Radius tools?
Corner radius end mills improve productivity and reduce costs.
A sharp corner of an end mill is its weakest point. The
corner radius design strengthens the endmill by reducing
chipping and providing longer tool life.
Premium Sub-Micrograin Solid Carbide End Mill 4 Flute Corner Radius Endmill Single End 30° Helix Regular Length Center Cutting Carbide Endmill ALTiN Coated
ALTIN Coating: A high performance coating for milling stainless
steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult
to machine materials where adhesive wear is particularly high.
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShankRadius1/8"-1/2"+.000, -.002-.0001,-.0004 ISO H6+.001, -.0015/8"-1"+.000, -.003-.0001,-.0004 ISO H6+.002, -.002
Why use our Corner Radius tools?
Corner radius end mills improve productivity and reduce costs.
A sharp corner of an end mill is its weakest point. The
corner radius design strengthens the endmill by reducing
chipping and providing longer tool life.
ALTIN Coating: A high performance coating for milling stainless
steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult
to machine materials where adhesive wear is particularly high.
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShankRadius1/8"-1/2"+.000, -.002-.0001,-.0004 ISO H6+.001, -.0015/8"-1"+.000, -.003-.0001,-.0004 ISO H6+.002, -.002
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 8mm 6 Point 80mm 3/8 Sq. Drive (13300M-8)
- JOHNSON LEVEL & TOOL Framing Square, 24 x2 in, 1/8 to 1/16 Grad (CS9)
- BIG HORN Large Table Saw Push Button Switch with Emergency STOP Cover (18806)
- KEY-BAK PRO Ratch-It Tool Tether 1 lb., Ratcheting 48 in. Reach, Orange Cord, Dual Carabiner Attachments Carabiner (0KB6-3A233)
- KODIAK CUTTING TOOLS 0.017 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522814)
- KODIAK CUTTING TOOLS 1/8 2 Flute Carbide Endmill Single End 45 Deg. for Aluminum (5449560)
- KODIAK CUTTING TOOLS 3/16 Carbide Endmill 4 Flute Double End ALTIN Coated (5434583)
- KODIAK CUTTING TOOLS 5/8 VI Pro Carbide Endmill 5 Flute ALCRO-MAX w/Corner Radius (5550386)
- KODIAK CUTTING TOOLS 5/8 Carbide Endmill 4 Flute Extra Long w/Corner Radius ALTIN Coated (5455912)
- KODIAK CUTTING TOOLS 1/8 VI Pro 4 Flute Carbide Endmill Stub Ball ALCRO-MAX Coated (5557734)
- KODIAK CUTTING TOOLS 1/8 Carbide Endmill 4 Flute Extra Long w/Corner Radius ALTIN Coated (5455406)
- Kodiak Cutting Tools Carbide End Mills