Shop All Carbide End Mills
Kodiak Cutting Tools
5/8 Carbide Endmill 4 Flute Single End Ball Nose Extra Long Length
Mfr # 5438444
Zoro # G8609854
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6
- Number of Flutes 4
- Length of Cut 3
- Size 0.6250 (5/8)
- Drill Bit Size 0.6250 (5/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5438444
- Zoro # G8609854
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 6 |
Length of Cut | 3 |
Size | 0.6250 (5/8) |
Drill Bit Size | 0.6250 (5/8) |
Drilling Length | 5/8 |
Details
Number of Flutes | 4 |
Description
These Kodiak Cutting Tools® extra-long series ball end four flute carbide end milling cutters feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these extra-long end mill bits are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide endmills for machinists wanting to produce high quality parts with maximum tool life.
Premium Sub-Micrograin Solid Carbide End Mill 4 Flute Ball Nose End Mill Single End 30° Helix Extra-Long Length Center Cutting Carbide Endmill
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShank1/64"-7/64"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H69/16"-1"+.000, -.003-.0001,-.0004 ISO H6
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShank1/64"-7/64"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H69/16"-1"+.000, -.003-.0001,-.0004 ISO H6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT VDE 1000V Insulated 3/8" Drive Extension (SK-V832)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 19 mm Size, Standard Socket, Black Phosphate (49-66-6357)
- YG-1 TOOL CO V7 Plus A 4 Flute Multiple Helix Corner Radius Flat Shank End Mill (UGMF71032)
- GERBER Axe, Flat Head, Forged Steel, 23-5/8 in. (31-002651N)
- KODIAK CUTTING TOOLS 1 Solid Carbide Roughing Endmill 4 Flute Fine Pitch Long Series (5562224)
- KODIAK CUTTING TOOLS 1/2 Carbide Endmill 4 Flute Single End (5431052)
- KODIAK CUTTING TOOLS 0.039 Carbide Endmill 4 Flute Micro Square End ALTIN Coated (5525377)
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Single End Ball Nose Stub ALTIN Coated (5433681)
- KODIAK CUTTING TOOLS 0.017 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522814)
- KODIAK CUTTING TOOLS 3/4 Carbide Endmill 4 Flute Single End Extra Long Length (5437795)
- MICRO 100 Carbide End Mill, 11 mm, Cut 3.3 mm, 2 FLT (RMEM-011-2X)
- Kodiak Cutting Tools Carbide End Mills