Shop All Carbide End Mills
Kodiak Cutting Tools
5/8 Carbide Endmill 4 Flute Single End
Mfr # 5431085
Zoro # G8572325
product price: $88.75
/ea
Free Shipping & Returns
$88.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1-1/4
- Number of Flutes 4
- Size 0.6250 (5/8)
- Drill Bit Size 0.6250 (5/8)
- Drilling Length 5/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5431085
- Zoro # G8572325
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1-1/4 |
Size | 0.6250 (5/8) |
Drill Bit Size | 0.6250 (5/8) |
Drilling Length | 5/8 |
Details
Number of Flutes | 4 |
Description
These Kodiak Cutting Tools® square end four flute carbide end milling cutters feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these end mills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide endmills for machinists wanting to produce high quality parts with maximum tool life.
Premium Sub-Micrograin Solid Carbide End Mill 4 Flute Square End Single End 30° Helix Regular Length Center Cutting Carbide Endmill
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShank1/64"-7/64"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H69/16"-1"+.000, -.003-.0001,-.0004 ISO H6
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShank1/64"-7/64"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H69/16"-1"+.000, -.003-.0001,-.0004 ISO H6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALTY DIAMOND 3 Inch Metal Bond Diamond Concrete Floor Grinding Disc with 10 Diamond Segments - 80 Grit (PP380)
- MONTEZUMA Triangle Top Chest, Silver, Aluminum, 27 in W x 18 in D x 18-1/2 in H (MZ-SE250AL)
- M.A. FORD Xt 1 X 2-5/8 X 5 -.375Cr (61100002)
- SURTEK Professional wood chisel 1" (FF-1)
- KODIAK CUTTING TOOLS 0.030 Carbide Endmill 4 Flute Micro w/Corner Radius ALTIN Coated (5520108)
- KODIAK CUTTING TOOLS 1/8 Carbide Endmill 4 Fl Left Hand Spiral Left Hand Carbide End Mill (86279512)
- KODIAK CUTTING TOOLS 20.0mm Carbide Endmill 4 Flute Single End Metric (5433956)
- KODIAK CUTTING TOOLS 3/16 Carbide Endmill 4 Flute Single End Ball Nose ALTIN Coated (5433307)
- KODIAK CUTTING TOOLS 0.050 Carbide Endmill 4 Flute Micro Square End (5446584)
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Double End Stub ALTIN Coated (5436079)
- MICRO 100 Carbide End Mill, 5/8, Cut .500, 3 FLT (SBM-625-3X)
- Kodiak Cutting Tools Carbide End Mills