Shop All Spotting Drills
Kodiak Cutting Tools
5/8 Carbide Drill N/C Spotting Drill 90 Deg. ALTiN Coated
Mfr # 5438758
Zoro # G8577846
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4
- Number of Flutes 2
- Size 0.6250 (5/8)
- Drill Bit Size 0.6250 (5/8)
- Drilling Length 5/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5438758
- Zoro # G8577846
- Country of Origin United States
- Category Spotting Drills
Dimensions
Overall Length | 4 |
Size | 0.6250 (5/8) |
Drill Bit Size | 0.6250 (5/8) |
Drilling Length | 5/8 |
Length of Cut | 1 |
Details
Number of Flutes | 2 |
Coating | ALTIN |
Description
90 Degree
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 8 Piece 3/8" Drive 6 Point Standard Universal Impact SAE Socket Set (84917N)
- SUPERCUT 72-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (401707)
- ZORO SELECT End Mill, Uncoated, 0.500" Shank dia. (RFA30500)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 19/32 (53438)
- KODIAK CUTTING TOOLS 5/8 Carbide Drill N/C Spotting Drill 140 Deg. (5438895)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill N/C Spotting Drill 120 Deg. (5438763)
- KODIAK CUTTING TOOLS 3/16 Carbide Drill N/C Spotting Drill 140 Deg. (5438851)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill N/C Spotting Drill 140 Deg. ALTiN Coated (5438907)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 120 Deg. (5438785)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 140 Deg. (5438862)
- KEO NC Spotting Drills, 90 deg., LH, 1/2in., HSS (30126)
- Kodiak Cutting Tools Countersinks, Center Drills & Spotting Drills