Shop All Spotting Drills
Kodiak Cutting Tools
5/8 Carbide Drill N/C Spotting Drill 140 Deg.
Mfr # 5438895
Zoro # G8578126
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4
- Drill Bit Size 0.6250 (5/8)
- Number of Flutes 2
- Size 0.6250 (5/8)
- Drilling Length 5/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5438895
- Zoro # G8578126
- Country of Origin United States
- Category Spotting Drills
Dimensions
Overall Length | 4 |
Drill Bit Size | 0.6250 (5/8) |
Size | 0.6250 (5/8) |
Drilling Length | 5/8 |
Length of Cut | 1 |
Details
Number of Flutes | 2 |
Description
Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT Round Die, HSS, 5/8-18 (142620 5/8-18)
- WRIGHT TOOL Socket 1/2" Drive 8 Point Deep Impact So (4790)
- CHICAGO-LATROBE Screw Machine Drill Bit, 19/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48919)
- TABLECRAFT Bar Tweezers, 18-8 SS, 6.25" Length (10754)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill N/C Spotting Drill 140 Deg. (5438840)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill N/C Spotting Drill 140 Deg. ALTiN Coated (5438907)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill N/C Spotting Drill 120 Deg. (5438763)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 120 Deg. (5438785)
- KODIAK CUTTING TOOLS 3/16 Carbide Drill N/C Spotting Drill 140 Deg. (5438851)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 140 Deg. (5438862)
- BLAIR Cutter, 3/8", 3 pcs. (11108-3)
- Kodiak Cutting Tools Countersinks, Center Drills & Spotting Drills