Shop All Countersinks
Kodiak Cutting Tools
5/8 Carbide Countersink Six Flute 100 Deg.
Mfr # 5516544
Zoro # G8588014
product price: $69.95
/ea
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Overall Length 2-3/4
- Drill Bit Size 0.6250 (5/8)
- Size 0.6250 (5/8)
- Drilling Length 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5516544
- Zoro # G8588014
- Country of Origin United States
- Category Countersinks
Dimensions
Overall Length | 2-3/4 |
Drill Bit Size | 0.6250 (5/8) |
Size | 0.6250 (5/8) |
Drilling Length | 3/8 |
Details
Number of Flutes | 6 |
Coating | Steel Shank - Solid Carbide Head |
Shank Type | Steel Shank - Solid Carbide Head |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 1/2" x 150' Engineer's Fiberglass Tape Measure (FE150D)
- TEKTON 3/8 Inch Drive x E8 External Star Socket (SHD12408)
- KNIPEX 12-3/4" Precision External Circlip Pliers, Plastic Grip (49 11 A4)
- PROTO 89 Piece Railroad Machinist's Set (JTS-0089RR)
- KODIAK CUTTING TOOLS 1" Carbide Countersink Single Flute 90 Deg. (5419095)
- KODIAK CUTTING TOOLS 3/4 Carbide Countersink Single Flute 100 Deg. (5516379)
- KODIAK CUTTING TOOLS 3/8 Carbide Countersink Single Flute 82 Deg. (5418963)
- KODIAK CUTTING TOOLS 3/8 Carbide Countersink Single Flute 100 Deg. (5516346)
- KODIAK CUTTING TOOLS 1/8 Carbide Countersink Single Flute 82 Deg. (5418930)
- KODIAK CUTTING TOOLS 1/2 Carbide Countersink Six Flute 82 Deg. (5419612)
- KEO 1/2 60 deg ZErO Flute CO Deburring Tool (53502-TiN)
- Kodiak Cutting Tools Countersinks, Center Drills & Spotting Drills