Shop All Countersinks
Kodiak Cutting Tools
5/8 Carbide Countersink Single Flute 90 Deg.
Mfr # 5419073
Zoro # G8642158
$67.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 1
- Overall Length 2-3/4
- Drill Bit Size 0.6250 (5/8)
- Size 0.6250 (5/8)
- Drilling Length 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5419073
- Zoro # G8642158
- Country of Origin United States
- Category Countersinks
Dimensions
Overall Length | 2-3/4 |
Drill Bit Size | 0.6250 (5/8) |
Size | 0.6250 (5/8) |
Drilling Length | 3/8 |
Details
Number of Flutes | 1 |
Coating | Steel Shank - Solid Carbide Head |
Shank Type | Steel Shank - Solid Carbide Head |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH NailKiller Auger 11/16In x 7-1/2In Tube (NKST11)
- SURTEK Hex Key Allen Wrench Set, 10 LShaped Metric Pieces On Rack (ALLF10M)
- BON TOOL Bon 12-543 Walk Groover, Bronze 8" X 8" Bit 1" X 3/8" (12-543)
- MIBRO Adjustable Circle Hole Cutter For Wood, Plastic and Composites (460271)
- KODIAK CUTTING TOOLS 1/8 Carbide Countersink Single Flute 82 Deg. (5418930)
- KODIAK CUTTING TOOLS 3/8 Carbide Countersink Single Flute 100 Deg. (5516346)
- KODIAK CUTTING TOOLS 1" Carbide Countersink Single Flute 90 Deg. (5419095)
- KODIAK CUTTING TOOLS 1/2 Carbide Countersink Six Flute 82 Deg. (5419612)
- KODIAK CUTTING TOOLS 5/8 Carbide Countersink Single Flute 82 Deg. (5418985)
- KODIAK CUTTING TOOLS 3/16 Carbide Countersink Three Flute 82 Deg. (5419205)
- COBRA CARBIDE 82° Six Flute Countersink Uncoated, 1/2 (38704)
- Kodiak Cutting Tools Countersinks, Center Drills & Spotting Drills