Shop All Countersinks
Kodiak Cutting Tools
5/8 Carbide Countersink Single Flute 82 Deg.
Mfr # 5418985
Zoro # G8615418
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 1
- Overall Length 2-3/4
- Drill Bit Size 0.6250 (5/8)
- Size 0.6250 (5/8)
- Drilling Length 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5418985
- Zoro # G8615418
- Country of Origin United States
- Category Countersinks
Dimensions
Overall Length | 2-3/4 |
Drill Bit Size | 0.6250 (5/8) |
Size | 0.6250 (5/8) |
Drilling Length | 3/8 |
Details
Number of Flutes | 1 |
Coating | Steel Shank - Solid Carbide Head |
Shank Type | Steel Shank - Solid Carbide Head |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Double Angle Collet, DA180, 15/64 in. (01618-15/64)
- KD TOOLS Combo Wrench, Long Pattern, 12 pt., 15/16" (81663)
- CHICAGO PNEUMATIC Chicago Pneumatic Tool Llc CP8951000109 Wera Magnetic Screwdriver 8951000109927 (CP8951000109)
- TEKTON 1/2 Inch Drive x 30 mm Deep 12-Point Impact Socket (SID23330)
- KODIAK CUTTING TOOLS 1" Carbide Countersink Single Flute 90 Deg. (5419095)
- KODIAK CUTTING TOOLS 3/16 Carbide Countersink Three Flute 82 Deg. (5419205)
- KODIAK CUTTING TOOLS 5/8 Carbide Countersink Three Flute 82 Deg. (5419249)
- KODIAK CUTTING TOOLS 1/8 Carbide Countersink Single Flute 82 Deg. (5418930)
- KODIAK CUTTING TOOLS 1/2 Carbide Countersink Single Flute 60 Deg. (5418886)
- KODIAK CUTTING TOOLS 3/8 Carbide Countersink Single Flute 100 Deg. (5516346)
- M.A. FORD Countersink, 1" dia., 1/2" Shank, 82 TiN (61T100002)
- Kodiak Cutting Tools Countersinks