Shop All Hand Taps
Kodiak Cutting Tools
5/8-18 Standard Hand Tap Fractional
Mfr # 5505027
Zoro # G8589229
product price: $36.25
/ea
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-13/16
- Number of Flutes 4
- Tap Style Plug
- Size 5/8-18
- Drill Bit Size 5/8-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5505027
- Zoro # G8589229
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 1-13/16 |
Size | 5/8-18 |
Drill Bit Size | 5/8-18 |
Drilling Length | .480 |
Square Size | 0.36 |
Shank Diameter | 0.48 |
Details
Number of Flutes | 4 |
Tap Style | Plug |
Limit | H2 |
Description
Made from premium high speed steelGround threads Fractional size taps Available in plug, taper or bottoming
View Tap Blank Dimensions
View Tap Blank Dimensions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Shear, 20V DC, Double Cut, 2,300 spm (DCS491B/DCB204)
- TEKTON 9 Piece SAE Comfortable Parm Grip, Hex Key Set (25132)
- INSIZE Scriber, 5-45/64" Overall Length, Steel (7232)
- STARRETT Inside Spring Caliper, 6 In, Round, Solid (274-6)
- KODIAK CUTTING TOOLS M5X0.8 High Speed Steel Standard Hand Tap Metric (5510934)
- KODIAK CUTTING TOOLS 1"-8 Standard Hand Tap Fractional (5505907)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap Fractional (5502651)
- KODIAK CUTTING TOOLS #10-32 High Speed Steel Oversize Hand Tap .005 Oversize Plug (5507084)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap Fractional (5502486)
- KODIAK CUTTING TOOLS 5/16-18 Standard Hand Tap Fractional (5503069)
- DRILL AMERICA m4x.7 HSS Metric 4 Flute Taper Hand Tap (DWTT4X.7)
- Kodiak Cutting Tools Taps