Shop All Tap Sets
Kodiak Cutting Tools
5/8-18 Standard Hand Tap 3 Piece Tap Sets
Mfr # 5505137
Zoro # G8602407
product price: $85.75
/ea
Free Shipping & Returns
$85.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style 3pc Tap Set
- Number of Flutes 4
- Overall Length 1-13/16
- Drill Bit Size 5/8-18
- Drilling Length .480
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5505137
- Zoro # G8602407
- Country of Origin United States
- Category Tap Sets
Dimensions
Overall Length | 1-13/16 |
Size | 5/8-18 |
Drill Bit Size | 5/8-18 |
Drilling Length | .480 |
Square Size | 0.36 |
Shank Diameter | 0.48 |
Details
Tap Style | 3pc Tap Set |
Number of Flutes | 4 |
Limit | H3 |
Description
View Tap Blank Dimensions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Long Tapered Knob, 5/16-18 Thread Size, 2.65"L, GP Phenolic (0692CU)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- MILWAUKEE TOOL Selfeed Bit 2-1/8" (48-25-2122)
- MALCO Hex Drivers with 14 516 in and 516 38 in sizes plus two handles Set of 7 (CRHEXKIT2)
- KODIAK CUTTING TOOLS #8-32 Standard Hand Tap 3 Piece Tap Sets (5501430)
- KODIAK CUTTING TOOLS 5/16-18 Standard Hand Tap 3 Piece Tap Sets (5503190)
- KODIAK CUTTING TOOLS 3/8-16 Standard Hand Tap 3 Piece Tap Sets (5503630)
- KODIAK CUTTING TOOLS 9/16-12 Standard Hand Tap 3 Piece Tap Sets (5504708)
- KODIAK CUTTING TOOLS #6-32 Standard Hand Tap 3 Piece Tap Sets (5500913)
- KODIAK CUTTING TOOLS 7/16-14 Standard Hand Tap 3 Piece Tap Sets (5504026)
- DRILLCO 20pc Tap & Die Set NC 1/4"-3/4" (2000RC20)
- Kodiak Cutting Tools Taps