Shop All Spiral Point 3-Flute Taps
Kodiak Cutting Tools
5/8-18 High Speed Steel Spiral Pt Plug Tap TIN Coated
Mfr # 5515004
Zoro # G8641239
product price: $57.89
/ea
$57.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Overall Length 1-13/16
- Drill Bit Size 5/8-18
- Drilling Length .480
- Shank Diameter 0.48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5515004
- Zoro # G8641239
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Overall Length | 1-13/16 |
Size | 5/8-18 |
Drill Bit Size | 5/8-18 |
Drilling Length | .480 |
Shank Diameter | 0.48 |
Details
Number of Flutes | 3 |
Coating | TIN |
Limit | H3 |
Description
Spiral Point TIN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Bumper (42-38-0040)
- STEELMAN Stem Puller, Screw-On Nylon (00040N)
- BURNDY 15-3/4" Cordless Crimping Tool (PAT750LI)
- PACIFIC HANDY CUTTER Utility Knife Safety, 7 in L (QBR-18)
- KODIAK CUTTING TOOLS 3/8-16 HSS STI Spiral Pt Plug Tap for Screw Thread Inserts (5509394)
- KODIAK CUTTING TOOLS 3/4-10 High Speed Steel Spiral Pt Plug Tap (5508899)
- KODIAK CUTTING TOOLS 3/8-16 HSS Small Shank Extension Spiral Pt Plug Tap 6" OAL (5512573)
- KODIAK CUTTING TOOLS #10-32 Spiral Pt Plug Tap High Vanadium High Speed Steel (5513046)
- KODIAK CUTTING TOOLS 5/8-18 HSS Small Shank Extension Spiral Pt Plug Tap 6" OAL (5512650)
- KODIAK CUTTING TOOLS 7/16-20 High Speed Steel Spiral Pt Plug Tap (5508547)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C55386)
- Kodiak Cutting Tools Spiral Point 3-Flute Taps