Shop All Spiral Flute 4-Flute Taps
Kodiak Cutting Tools
5/8-18 High Speed Steel Hi-Spiral Tap Modified Bottoming
Mfr # 5498801
Zoro # G8584240
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-13/16
- Number of Flutes 4
- Size 5/8-18
- Drill Bit Size 5/8-18
- Drilling Length .480
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5498801
- Zoro # G8584240
- Country of Origin United States
- Category Spiral Flute 4-Flute Taps
Dimensions
Overall Length | 1-13/16 |
Size | 5/8-18 |
Drill Bit Size | 5/8-18 |
Drilling Length | .480 |
Square Size | 0.36 |
Shank Diameter | 0.48 |
Details
Number of Flutes | 4 |
Limit | H3 |
Description
Modified Bottom
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, Plug 3 Flutes (13342)
- THERMOSOFT Plastic Trowel, Includes Notch (TRWL3812)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 42 mm Size, Standard Socket, Black Phosphate (49-66-6605)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1" 6 pt SAE Socket, 6 Points (41832)
- KODIAK CUTTING TOOLS 9/16-12 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498768)
- KODIAK CUTTING TOOLS 5/8-11 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498790)
- KODIAK CUTTING TOOLS M14 X 2.0 Spiral Pt Plug Tap High Vanadium Metric ALTIN Coated (5574872)
- WIDIA Spiral Flute Tap, Modified Bottoming 4 Flutes (5364714)
- OSG Spiral Flute Tap, Bottoming 4 Flutes (1433705)
- OSG Spiral Flute Tap, Modified Bottoming, 4 (34301501)
- OSG Spiral Flute Tap, 1"-8, Modified Bottom, Semi-Bottom, 4 Flutes (1650505208)
- Kodiak Cutting Tools Spiral Flute 4-Flute Taps