Shop All Spiral Point 4-Flute Taps
Kodiak Cutting Tools
5/8-11 Spiral Pt Plug Tap High Vanadium High Speed Steel Steam Oxide
Mfr # 5512958
Zoro # G8587488
product price: $81.25
/ea
Free Shipping & Returns
$81.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Overall Length 3-13/16
- Size 5/8-11
- Drill Bit Size 5/8-11
- Drilling Length .480
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5512958
- Zoro # G8587488
- Country of Origin United States
- Category Spiral Point 4-Flute Taps
Dimensions
Overall Length | 3-13/16 |
Size | 5/8-11 |
Drill Bit Size | 5/8-11 |
Drilling Length | .480 |
Shank Diameter | 0.48 |
Square Size | 0.36 |
Details
Number of Flutes | 4 |
Coating | ST/OXIDE |
Limit | H3 |
Description
Spiral PointHi-Vanadium
Steam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC Let-B (45772)
- STEEL GRIP Claw Hammer 7Oz Sg (2257913)
- BON TOOL Bon 50-111 Corner Pole Only 12 Foot, Model R (50-111)
- INGERSOLL-RAND 1/2" Air Impact Wrench, Quiet, Ultra Compact (36QMAX)
- KODIAK CUTTING TOOLS 1/2-20 Spiral Pt Plug Tap High Vanadium High Speed Steel Steam Oxide (5573464)
- KODIAK CUTTING TOOLS 5/8-11 High Speed Steel Oversize Spiral Pt Tap .005 Oversize Plug (5509251)
- KODIAK CUTTING TOOLS M20X2.5 Spiral Pt Plug Tap Metric TIN Coated (5533385)
- KODIAK CUTTING TOOLS M20X2.5 High Speed Steel Spiral Pt Plug Tap Metric Tap (5512012)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel Oversize Spiral Pt Tap .005 Oversize Plug (5509207)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Oversize Spiral Pt Tap .005 Oversize Plug (5509218)
- OSG Spiral Point Tap, Plug, 4 (1651005708)
- Kodiak Cutting Tools Taps