Shop All Spiral Point 4-Flute Taps
Kodiak Cutting Tools
5/8-11 Spiral Pt Plug Tap High Vanadium High Speed Steel ALTIN Coated
Mfr # 5573783
Zoro # G8672416
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Overall Length 3-13/16
- Size 5/8-11
- Drill Bit Size 5/8-11
- Drilling Length .480
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5573783
- Zoro # G8672416
- Country of Origin United States
- Category Spiral Point 4-Flute Taps
Dimensions
Overall Length | 3-13/16 |
Size | 5/8-11 |
Drill Bit Size | 5/8-11 |
Drilling Length | .480 |
Shank Diameter | 0.48 |
Square Size | 0.36 |
Details
Number of Flutes | 4 |
Coating | ALTIN |
Limit | H3 |
Description
Spiral Point CPM ALTIN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6 pc. Tri-Lobe Screwdriver Set (48-22-2706)
- SK PROFESSIONAL TOOLS 1/4" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 5" L, Chrome Finish (80280)
- LANG Metric Thread Restorer Tap Set, 6 Pc. (2588)
- IGAGING Premium Attached Hooked Rule, 18", 34-018-H (34-018-H)
- KODIAK CUTTING TOOLS 1/2-20 Spiral Pt Plug Tap High Vanadium High Speed Steel Steam Oxide (5573464)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel Oversize Spiral Pt Tap .005 Oversize Plug (5509207)
- KODIAK CUTTING TOOLS M20X2.5 High Speed Steel Spiral Pt Plug Tap Metric Tap (5512012)
- KODIAK CUTTING TOOLS 5/8-11 High Speed Steel Oversize Spiral Pt Tap .005 Oversize Plug (5509251)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Oversize Spiral Pt Tap .005 Oversize Plug (5509218)
- KODIAK CUTTING TOOLS M20X2.5 Spiral Pt Plug Tap Metric TIN Coated (5533385)
- OSG Spiral Point Tap, 1"-8, Plug, UNC, 4 Flutes, Oxide (2844401)
- Kodiak Cutting Tools Taps