Shop All Spiral Flute 3-Flute Taps
Kodiak Cutting Tools
5/8-11 Spiral Flute Semi-Bottoming Tap HSS ALTIN Coated
Mfr # 5513794
Zoro # G8651459
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-13/16
- Number of Flutes 3
- Size 5/8-11
- Drill Bit Size 5/8-11
- Drilling Length .480
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5513794
- Zoro # G8651459
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 3-13/16 |
Size | 5/8-11 |
Drill Bit Size | 5/8-11 |
Drilling Length | .480 |
Square Size | 0.36 |
Shank Diameter | 0.48 |
Details
Number of Flutes | 3 |
Limit | H3 |
Coating | ALTIN |
Description
Spiral Flute Hi-Vanadium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Micrometer Head (H124A/B)
- KEYSCO TOOLS Replacement Handle, Wood, 12" L x 1" W (55090)
- TITAN 3/8" Drive Crowsft Wrench Set, MM, 3/8" Drive, 10 pcs., SAE, Open End (17295)
- PFERD 8" File Set 520-WRU - (5 Machinist files in pouch) (16077)
- KODIAK CUTTING TOOLS M5X0.8 High Speed Steel Hi-Spiral Tap Modified Bottoming Metric (5498878)
- KODIAK CUTTING TOOLS M6X1.0 Spiral Flute Semi-Bottoming Tap Metric ALTIN Coated (5514729)
- KODIAK CUTTING TOOLS M5 X 0.8 Spiral Pt Plug Tap High Vanadium Metric Steam Oxide (5574718)
- KODIAK CUTTING TOOLS #10-24 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498614)
- KODIAK CUTTING TOOLS #4-40 Spiral Flute Semi-Bottoming Tap High Vanadium High Speed Steel (5513420)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498702)
- CLEVELAND Spiral Flute Tap, Bottoming 3 Flutes (C58437)
- Kodiak Cutting Tools Spiral Flute 3-Flute Taps