Shop All Spiral Point 3-Flute Taps
Kodiak Cutting Tools
5/8-11 High Speed Steel Spiral Pt Plug Tap Nitride & Steam Oxide
Mfr # 5508800
Zoro # G8633940
product price: $40.25
/ea
$40.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Overall Length 1-13/16
- Drill Bit Size 5/8-11
- Drilling Length .480
- Shank Diameter 0.48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5508800
- Zoro # G8633940
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Overall Length | 1-13/16 |
Size | 5/8-11 |
Drill Bit Size | 5/8-11 |
Drilling Length | .480 |
Shank Diameter | 0.48 |
Details
Number of Flutes | 3 |
Limit | H3 |
Coating | NIT/ST |
Description
Spiral Point NIT/Steam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 11/32" Triple Square SAE Socket, 12 Points (J5211)
- WESTWARD 3/8 in Drive, Metric Socket, 6 Points (54PR26)
- MAKITA 18V LXT® Brushless 4-Pc. Combo Kit (5.0Ah) (XT446T)
- MAYHEW JIMMY BAR PLATED 1/2" X 15" (MY49000)
- KODIAK CUTTING TOOLS 9/16-18 High Speed Steel Spiral Pt Plug Tap (5508756)
- KODIAK CUTTING TOOLS 5/16-24 HSS STI Spiral Pt Plug Tap for Screw Thread Inserts (5509383)
- KODIAK CUTTING TOOLS 1/2-13 High Speed Steel Spiral Pt Plug Tap (5508646)
- KODIAK CUTTING TOOLS 5/8-18 HSS Small Shank Extension Spiral Pt Plug Tap 6" OAL (5512650)
- KODIAK CUTTING TOOLS 9/16-12 High Speed Steel Spiral Pt Plug Tap Steam Oxide (5508745)
- KODIAK CUTTING TOOLS 1/4-28 Spiral Pt Plug Tap High Vanadium High Speed Steel Steam Oxide (5573376)
- OSG Spiral Point Tap, Plug, 3 (1101501505)
- Kodiak Cutting Tools Spiral Point 3-Flute Taps