Shop All Extension Taps
Kodiak Cutting Tools
5/8-11 High Speed Steel Pulley Style Plug Tap
Mfr # 5509625
Zoro # G9181404
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10
- Number of Flutes 4
- Size 5/8-11
- Drill Bit Size 5/8-11
- Drilling Length .633
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5509625
- Zoro # G9181404
- Country of Origin United States
- Category Extension Taps
Dimensions
Overall Length | 10 |
Size | 5/8-11 |
Drill Bit Size | 5/8-11 |
Drilling Length | .633 |
Square Size | 0.475 |
Shank Diameter | 0.633 |
Details
Number of Flutes | 4 |
Limit | H3 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS 5/64" Long Arm Hex Keys-Allen Wrenches/Alloy Steel/Black Oxide , 100PK (616582-100)
- LYNDEX-NIKKEN Collet, 16C, 1/4in (160-016)
- MITUTOYO Micrometer, 0 to 1", 0.0001, Ratchet (103-260)
- ULTRA-DEX USA Carbide Insert, Trigon, 3, WCMT, 2, Carbide (WCMT 32.52-LX6 UD52)
- KODIAK CUTTING TOOLS 5/8-11 High Speed Steel Pulley Style Plug Tap (5509636)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Pulley Style Plug Tap (5509504)
- KODIAK CUTTING TOOLS 1/2-13 High Speed Steel Pulley Style Plug Tap (5509570)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Pulley Style Plug Tap (5509460)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel Pulley Style Plug Tap (5509482)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel Pulley Style Plug Tap (5509493)
- REGAL CUTTING TOOLS 3/8-16 H3 3 Flt. Plug Spiral Point Extension Tap - 4" SS (091392AS)
- Kodiak Cutting Tools Extension Taps