Shop All Extension Taps
Kodiak Cutting Tools
5/8-11 High Speed Steel Pulley Style Plug Tap
Mfr # 5509603
Zoro # G9180360
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6
- Number of Flutes 4
- Size 5/8-11
- Drill Bit Size 5/8-11
- Drilling Length .633
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5509603
- Zoro # G9180360
- Country of Origin United States
- Category Extension Taps
Dimensions
Overall Length | 6 |
Size | 5/8-11 |
Drill Bit Size | 5/8-11 |
Drilling Length | .633 |
Shank Diameter | 0.633 |
Square Size | 0.475 |
Details
Number of Flutes | 4 |
Limit | H3 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITL 3/8 in Drive Insulated Socket 9/16 in (01726)
- OSG Straight Flute Hand Tap Taper, 3 Flutes (1012700)
- WRIGHT TOOL 1 in Drive, 1-9/16" 12 pt SAE Socket, 12 Points (8150)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Pulley Style Plug Tap (5509471)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Pulley Style Plug Tap (5509460)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel Pulley Style Plug Tap (5509482)
- KODIAK CUTTING TOOLS 1/2-13 High Speed Steel Pulley Style Plug Tap (5509570)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel Pulley Style Plug Tap (5509493)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Pulley Style Plug Tap (5509504)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 6-40 Tap Thread Size, TiAlN Coated (133406 6-40)
- Kodiak Cutting Tools Taps