Shop All Hex Dies
Kodiak Cutting Tools
5/8-11 Die Hex Rethreading Carbon Steel
Mfr # 5471169
Zoro # G8638615
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5/8
- Drill Bit Size 5/8-11
- Drilling Length 1-1/4
- Number of Flutes [delete]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5471169
- Zoro # G8638615
- Country of Origin United States
- Category Hex Dies
Dimensions
Size | 5/8-11 |
Overall Length | 5/8 |
Drill Bit Size | 5/8-11 |
Drilling Length | 1-1/4 |
Details
Number of Flutes | [delete] |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Impact Socket 15 mm Size 6 pt Standard Depth, Black Oxide (4LYC8)
- EVOLUTION 15/16" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CT937L)
- RIDGID Cable, Drain Cleaning, 5/8 x 7 1/2Ft (C-8)
- DRILL AMERICA 1/16 - 1/2 Cobalt Steel Jobber Drill Bit Set 29Pc. (1/64 Increments) (D/A29J-CO-SET)
- KODIAK CUTTING TOOLS M14X1.50 Die Hex Rethreading Carbon Steel Metric (5471488)
- KODIAK CUTTING TOOLS 1"-14 Die Hex Rethreading Carbon Steel (5471279)
- KODIAK CUTTING TOOLS M24X3.0 Die Hex Rethreading Carbon Steel Metric (5471565)
- KODIAK CUTTING TOOLS 3/4-10 Die Hex Rethreading Carbon Steel (5471213)
- KODIAK CUTTING TOOLS M6X1.0 Die Hex Rethreading Carbon Steel Metric (5471411)
- KODIAK CUTTING TOOLS M5X0.8 Die Hex Rethreading Carbon Steel Metric (5471400)
- KODIAK CUTTING TOOLS 3/8-24 Die Hex Rethreading Carbon Steel (5471092)
- Kodiak Cutting Tools Dies