Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
5/64 HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5483137
Zoro # G8661800
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3
- Number of Flutes 4
- Material High Speed Steel
- Size 0.0781 (5/64)
- Drill Bit Size 0.0781 (5/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5483137
- Zoro # G8661800
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 3 |
Size | 0.0781 (5/64) |
Drill Bit Size | 0.0781 (5/64) |
Drilling Length | .0720 |
Shank Diameter | 0.072 |
Details
Number of Flutes | 4 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Cordless Cable Cutter, 18 V DC, Li-Ion Battery, Gator Series (ES32LX11)
- CLC WORK GEAR Bag/Tote, Tool Tote, Black, Polyester, 27 Pockets (1579)
- INGERSOLL-RAND Reverse Assembly (285B-A329)
- PERFORMANCE TOOL 1/2 In Dr. Star Bit Socket T70, W32870 (W32870)
- KODIAK CUTTING TOOLS .437 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5480310)
- KODIAK CUTTING TOOLS .215 HSS Chucking Reamer Straight Flute Straight Shank (5475855)
- KODIAK CUTTING TOOLS .275 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5477021)
- KODIAK CUTTING TOOLS 49/64 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5485029)
- KODIAK CUTTING TOOLS .3625 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478781)
- KODIAK CUTTING TOOLS 19/64 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484138)
- DRILL AMERICA .3120 HSS Dowel Pin Reamer (DWRRDP.3120)
- Kodiak Cutting Tools Reamers