Shop All Carbide End Mills
Kodiak Cutting Tools
5/64 Carbide Endmill 4 Flute Single End
Mfr # 5430755
Zoro # G8605995
$11.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1/4
- Number of Flutes 4
- Size 0.0781 (5/64)
- Drill Bit Size 0.0781 (5/64)
- Drilling Length 1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5430755
- Zoro # G8605995
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1/4 |
Size | 0.0781 (5/64) |
Drill Bit Size | 0.0781 (5/64) |
Drilling Length | 1/8 |
Details
Number of Flutes | 4 |
Description
These Kodiak Cutting Tools® square end four flute carbide end milling cutters feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these end mills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide endmills for machinists wanting to produce high quality parts with maximum tool life.
Premium Sub-Micrograin Solid Carbide End Mill 4 Flute Square End Single End 30° Helix Regular Length Center Cutting Carbide Endmill
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShank1/64"-7/64"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H69/16"-1"+.000, -.003-.0001,-.0004 ISO H6
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShank1/64"-7/64"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H69/16"-1"+.000, -.003-.0001,-.0004 ISO H6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Diablo 4-5/8in Demo Demon Carbide Teeth (DHS4625CTR)
- KLEIN TOOLS Tool Bag, Orange, Impact Resistant Polymers (54812MB)
- VESTIL Leveling Jack 17 In Travel, SS (LJ-17-SS)
- HYDE Putty Knife, Nonsparking, Full Tang Blade (02200)
- KODIAK CUTTING TOOLS 1/8 2 Flute Carbide Endmill Single End Ball Nose Long ALTIN Coated (5436904)
- KODIAK CUTTING TOOLS 1/8 Carbide Endmill 4 Flute Single End Ball Nose Long TICN Coated (5465559)
- KODIAK CUTTING TOOLS 0.025 2 Flute Carbide Endmill Micro Stub Length Square End ALTIN Coat (5520845)
- KODIAK CUTTING TOOLS 5/8 VI Pro Carbide Endmill 5 Flute ALCRO-MAX w/Corner Radius (5550386)
- KODIAK CUTTING TOOLS 0.100 Carbide Endmill 4 Flute Micro Square End (5447134)
- KODIAK CUTTING TOOLS 0.014 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522781)
- YG-1 TOOL CO Carbide End Mill, Sq, 5/32, 9/16 Cut L (07561)
- Kodiak Cutting Tools End Mills