Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.5635 O/U HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5484710
Zoro # G8597629
product price: $58.25
/ea
$58.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 8
- Material High Speed Steel
- Overall Length 8
- Size 0.5635 O/U
- Drill Bit Size 0.5635 O/U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5484710
- Zoro # G8597629
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 8 |
Size | 0.5635 O/U |
Drill Bit Size | 0.5635 O/U |
Drilling Length | .4355 |
Shank Diameter | 0.4355 |
Length of Cut | 2 |
Details
Number of Flutes | 8 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3-1/8" HSS TiN 135 Deg. Jobber Length Drill Bit (5UDG2)
- CRAFTSMAN Long Nose Pliers, Needle Shape (CMHT81644)
- VEGA Hex and Hex Ball, T-Handle, 3 mm x 4 in (LTB0304)
- KO-KEN Socket set 12 Point 14 pieces 3/8 Sq. Drive (3217M)
- KODIAK CUTTING TOOLS .753 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482213)
- KODIAK CUTTING TOOLS .249 O/U HSS Chucking Reamer Straight Flute Straight Shank (5483962)
- KODIAK CUTTING TOOLS #14 HSS Chucking Reamer Straight Flute Straight Shank (5483665)
- KODIAK CUTTING TOOLS .347 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478462)
- KODIAK CUTTING TOOLS .563 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481861)
- KODIAK CUTTING TOOLS .26 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5476724)
- DRILL AMERICA .1030 HSS Straight Shank Chucking Reamer (DWRR.1030)
- Kodiak Cutting Tools Reamers