Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.563 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5481861
Zoro # G8657795
product price: $63.49
/ea
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.563
- Number of Flutes 8
- Material High Speed Steel
- Overall Length 8
- Drill Bit Size 0.563
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5481861
- Zoro # G8657795
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.563 |
Overall Length | 8 |
Drill Bit Size | 0.563 |
Drilling Length | 0.4355 |
Shank Diameter | 0.4355 |
Length of Cut | 2 |
Details
Number of Flutes | 8 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 1/2 60 deg ZErO Flute CO Deburring Tool (53502)
- WRIGHT 1/2 in Drive SAE, 18 pcs (423-MC)
- INTERSTATE PNEUMATICS Jack Hammer Hose CU Coupler Safety Pin (CU-P)
- TENG TOOLS 1/2" Drive Impact Female to 3/8" Drive Male Reduce (920036AN)
- KODIAK CUTTING TOOLS .1375 HSS Chucking Reamer Straight Flute Straight Shank (5474480)
- KODIAK CUTTING TOOLS .343 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478374)
- KODIAK CUTTING TOOLS .3945 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479419)
- KODIAK CUTTING TOOLS .626 O/U HSS Chucking Reamer Straight Flute Straight Shank (5484809)
- KODIAK CUTTING TOOLS .0905 HSS Chucking Reamer Straight Flute Straight Shank (5473622)
- KODIAK CUTTING TOOLS 15.50mm HSS Chucking Reamer Straight Flute Straight Shank (5484776)
- KODIAK CUTTING TOOLS 11/16 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484897)
- Kodiak Cutting Tools Reamers