Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.5605 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5481828
Zoro # G8657734
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 8
- Material High Speed Steel
- Size 0.5605
- Overall Length 8
- Drill Bit Size 0.5605
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5481828
- Zoro # G8657734
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.5605 |
Overall Length | 8 |
Drill Bit Size | 0.5605 |
Drilling Length | 0.4355 |
Shank Diameter | 0.4355 |
Length of Cut | 2 |
Details
Number of Flutes | 8 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL TOOL 3/16 Orbital Jitterbug Sander (3" X 4" Pad) (UT8794)
- LINK 1/4" Cobalt Se .266 X 5/8 Drill 1/2 X 4 Body 1/2 X Full Shank Alu Coat (CO-AL-294)
- KEO Spotting/Centering Drill, 118 Deg, 1/2, HSS (30120)
- DRILL AMERICA 7/16"x4" Carbide Tipped Masonry Drill Bit (DAM4X7/16)
- KODIAK CUTTING TOOLS .452 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5480618)
- KODIAK CUTTING TOOLS .503 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481707)
- KODIAK CUTTING TOOLS #14 HSS Chucking Reamer Straight Flute Straight Shank (5483665)
- KODIAK CUTTING TOOLS .502 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481685)
- KODIAK CUTTING TOOLS #31 HSS Chucking Reamer Straight Flute Straight Shank (5483379)
- KODIAK CUTTING TOOLS .6265 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481982)
- DRILL AMERICA .2020 HSS Straight Shank Chucking Reamer (DWRR.2020)
- Kodiak Cutting Tools Reamers