Shop All Jobber Length Drill Bits
Kodiak Cutting Tools
#56 Jobber Length Drill Oxided 118 Deg. Pt
Mfr # 5405719
Zoro # G8646890
product price: $18.69
/pk 12, $1.56/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.0465 (#56)
- Size 0.0465 (#56)
- Overall Length 1-3/4
- Number of Flutes 2
- Drilling Length 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5405719
- Zoro # G8646890
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 0.0465 (#56) |
Size | 0.0465 (#56) |
Overall Length | 1-3/4 |
Drilling Length | 3/4 |
Details
Number of Flutes | 2 |
Description
Oxided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO COBALT PILOT BIT 1/4X4"" (DHS4BITCB)
- WESTWARD Handle Only Tip, 1/4" Drive, SAE (53YV62)
- PROTO 1/4 in Drive Impact Socket 7/16 in Size, Deep Socket, black oxide (J6514H)
- SUPERCUT 32.875 L, 0.5 W, 0.025 Thick, Carbon Steel (511130)
- KODIAK CUTTING TOOLS 5/32 Jobber Length Drill Oxided HD 135 Deg. Split Pt (5407864)
- KODIAK CUTTING TOOLS #52 Jobber Length Drill Oxided 118 Deg. Pt (5405675)
- KODIAK CUTTING TOOLS 11/64 Carbide Jobber Length Drill (5439016)
- KODIAK CUTTING TOOLS 11/64 Carbide Jobber Length Drill ALTIN Coated (5527423)
- KODIAK CUTTING TOOLS 3/32 Carbide Jobber Length Drill (5438961)
- KODIAK CUTTING TOOLS 13/32 Jobber Length Drill Oxided 118 Deg. Pt (5404905)
- WESTWARD 1/4" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL78)
- Kodiak Cutting Tools Jobber Length Drill Bits