Shop All Hand Reamers
Kodiak Cutting Tools
#56 High Speed Steel Reamer Right-Hand Spiral
Mfr # 5488307
Zoro # G8659579
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1/2
- Number of Flutes 4
- Size 0.0465 (#56)
- Drill Bit Size 0.0465 (#56)
- Drilling Length .0455
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5488307
- Zoro # G8659579
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 1/2 |
Size | 0.0465 (#56) |
Drill Bit Size | 0.0465 (#56) |
Drilling Length | .0455 |
Shank Diameter | 0.0455 |
Details
Number of Flutes | 4 |
Description
Right Hand Spiral Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 6 1/4 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 01 160 SBA)
- PROTO 1/4" Drive Hex Bit Set, SAE, 4 pcs (J4770-11)
- MASTER APPLIANCE Heat Shrink Attachment (40060)
- GEDORE Profile-Section Locking Wrench, 11" (138 Y)
- KODIAK CUTTING TOOLS 3/8 Cobalt Reamer Right-Hand Spiral (5491585)
- KODIAK CUTTING TOOLS 23/32 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497316)
- KODIAK CUTTING TOOLS .3120 High Speed Steel Reamer Right-Hand Spiral Dowel Pin Sizes (5492289)
- KODIAK CUTTING TOOLS #28 High Speed Steel Reamer Right-Hand Spiral (5488758)
- KODIAK CUTTING TOOLS 7/32 High Speed Steel Reamer Right-Hand Spiral (5489165)
- KODIAK CUTTING TOOLS 15/32 Cobalt Reamer Right-Hand Spiral (5491783)
- GENERAL TOOLS Reamr & Countersink3/4" Five Flute HAND (GN196)
- Kodiak Cutting Tools Reamers