Shop All Stub Drills
Kodiak Cutting Tools
#56 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt
Mfr # 5403024
Zoro # G8568840
product price: $22.15
/pk 12, $1.85/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.0465 (#56)
- Size 0.0465 (#56)
- Overall Length 1-3/8
- Number of Flutes 2
- Drilling Length 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5403024
- Zoro # G8568840
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Size | 0.0465 (#56) |
Size | 0.0465 (#56) |
Overall Length | 1-3/8 |
Drilling Length | 1/2 |
Length of Cut | 1/2" |
Overall Length In | 1-3/8 in |
Details
Number of Flutes | 2 |
Flutes | 2 |
Description
Screw Machine LengthNAS Type C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/32" Solid Carbide Drill Bit (DMOD7/32)
- SUNEX 3/8" Drive 29 Piece Metric Master Impact Socket Set (3329)
- DRILLCO 3/16 X 3-1/2, ANCHOR DRILL -1800A (180A1123)
- HOUGEN Pilot for 1 in. DOC Copperhead Annular Cutters (10529)
- KODIAK CUTTING TOOLS 5/32 Screw Machine Drill Cobalt ALTIN Coat 135 Deg Split Pt (5534056)
- KODIAK CUTTING TOOLS #10 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403783)
- KODIAK CUTTING TOOLS #30 Carbide Drill Screw Machine Length (5442415)
- KODIAK CUTTING TOOLS #18 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403871)
- KODIAK CUTTING TOOLS 1/2 Screw Machine Drill Cobalt ALTIN Coated 135 Deg. Split Pt (5534298)
- KODIAK CUTTING TOOLS 13/32 Carbide Drill Screw Machine Length (5441733)
- MELIN TOOL CO Carbide Stub Drill Ltr, W, 1-7/8", 135 deg., Drill Bit Finish: Uncoated (IDR-W)
- Kodiak Cutting Tools Stub Drills