Shop All Reduced Shank Drill Bits
Kodiak Cutting Tools
55/64 Reduced 1/2 Shank Drill 118 Deg. Pt
Mfr # 5420833
Zoro # G8562820
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.8594 (55/64)
- Size 0.8594 (55/64)
- Overall Length 6
- Number of Flutes 2
- Drilling Length 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5420833
- Zoro # G8562820
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 0.8594 (55/64) |
Size | 0.8594 (55/64) |
Overall Length | 6 |
Drilling Length | 1/2 |
Details
Number of Flutes | 2 |
Description
High Speed Steel1/2 Inch Reduced Shank Drill All Drills are 6 Inches Overall Length These Drill Bits have a 3 Inch Flute (cutting) Length 1/2" Round Shank 118° Split Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID WRENCH PIPE 10"" RIDGID (31010)
- DREMEL Brad Point Bits 4pcs (631)
- GENERAL TOOLS SCRIBE MACHINIST 8-1/2 POINT (GN80)
- BON TOOL Carbon Steel Finishing Trowel - Round End - 12" x 3-1/2" with Camel Back Wood Handle (67-191)
- KODIAK CUTTING TOOLS 51/64 Reduced 1/2 Shank Drill Two-Tone with Flats 118 Deg. Pt (5421977)
- KODIAK CUTTING TOOLS 61/64 Reduced 1/2 Shank Drill with 3 Flats 118 Deg. Split Pt (5421383)
- KODIAK CUTTING TOOLS 1-5/16 Inch Reduced 1/2 Shank Drill 118 Deg. Pt (5421031)
- KODIAK CUTTING TOOLS 7/8 Reduced 1/2 Shank Drill Cobalt 118 Deg. Split Pt (5421680)
- KODIAK CUTTING TOOLS 25/32 Reduced 1/2 Shank Drill Cobalt 118 Deg. Split Pt (5421614)
- KODIAK CUTTING TOOLS 61/64 Reduced 1/2 Shank Drill 118 Deg. Pt (5420899)
- UVIEW Mist Clip-On Vent Air Freshener, "Vanilla"(12PK) (UVU590238)
- Kodiak Cutting Tools Reduced Shank Drill Bits