Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
55/64 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5485172
Zoro # G8594488
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 8
- Size 0.8594 (55/64)
- Material High Speed Steel
- Overall Length 10
- Drill Bit Size 0.8594 (55/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5485172
- Zoro # G8594488
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.8594 (55/64) |
Overall Length | 10 |
Drill Bit Size | 0.8594 (55/64) |
Drilling Length | .7490 |
Shank Diameter | 0.749 |
Details
Number of Flutes | 8 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Cobalt 8% Ball Nose Single End CenterCut Finisher CTD HGC-4B-TC TiCN 1x1x2x4-1/2 (C32785)
- GUARDAIR Old Gun Rebuilt Repair Kit (74K02)
- DRILL AMERICA m22x.75 Carbon Steel Hex Die (DWTSMH22X.75)
- PROTO 3/8 in Drive Hex Socket Bit SAE 1/4 in Tip, 2 23/32 in L (J49901/4)
- KODIAK CUTTING TOOLS #52 HSS Chucking Reamer Straight Flute Straight Shank (5483082)
- KODIAK CUTTING TOOLS .379 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479089)
- KODIAK CUTTING TOOLS 5/16 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484171)
- KODIAK CUTTING TOOLS .63 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482697)
- KODIAK CUTTING TOOLS .373 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479001)
- KODIAK CUTTING TOOLS .465 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5480904)
- CLEVELAND Chucking Reamer, 21/32" Size, HSS, Straight (C26418)
- Kodiak Cutting Tools Reamers