Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
5.50mm HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5483852
Zoro # G8679510
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Number of Flutes 6
- Size 0.2165 (5.50mm)
- Overall Length 5
- Drill Bit Size 0.2165 (5.50mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5483852
- Zoro # G8679510
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.2165 (5.50mm) |
Overall Length | 5 |
Drill Bit Size | 0.2165 (5.50mm) |
Drilling Length | .2075 |
Shank Diameter | 0.2075 |
Details
Material | High Speed Steel |
Number of Flutes | 6 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Sink Plunger-Bathroom 4" Cup X 9" Handle (20300)
- RIDGID 14 in L 2 in Cap. Aluminum Offset Pipe Wrench (14)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3070)
- MITUTOYO 30 to 36/.001" Outside Micrometer I/A (104-204)
- KODIAK CUTTING TOOLS 1.001 O/U HSS Chucking Reamer Straight Flute Straight Shank (5485414)
- KODIAK CUTTING TOOLS .417 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479881)
- KODIAK CUTTING TOOLS .8755 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482411)
- KODIAK CUTTING TOOLS .237 HSS Chucking Reamer Straight Flute Straight Shank (5476295)
- KODIAK CUTTING TOOLS .065 HSS Chucking Reamer Straight Flute Straight Shank (5473160)
- KODIAK CUTTING TOOLS .381 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479133)
- YANKEE Chucking Reamer, 0.4385 In., 6 Flute, HSS (333-0.4385)
- Kodiak Cutting Tools Reamers