Shop All Hand Reamers
Kodiak Cutting Tools
5.50mm High Speed Steel Reamer Right-Hand Spiral
Mfr # 5489154
Zoro # G8669939
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5
- Number of Flutes 6
- Size 0.2165 (5.50mm)
- Drill Bit Size 0.2165 (5.50mm)
- Drilling Length .2075
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5489154
- Zoro # G8669939
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 5 |
Size | 0.2165 (5.50mm) |
Drill Bit Size | 0.2165 (5.50mm) |
Drilling Length | .2075 |
Shank Diameter | 0.2075 |
Details
Number of Flutes | 6 |
Description
Right Hand Spiral Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASSAY SAVAGE CO Keyway Broach, Hex, W 1/4 In, Cut L 3/4 In (12016)
- DIABLO 1-7/8 in. L Black Oxide Magnetic Nut Setter Set 5 pc (DNTSS-S5)
- ASTRO PNEUMATIC Sander Air Belt, Ns 032994 (223K)
- WERA Screwdriver #2 Round (05008730001)
- KODIAK CUTTING TOOLS 3/8 High Speed Steel Reamer Right-Hand Spiral (5489649)
- KODIAK CUTTING TOOLS 13/32 High Speed Steel Reamer Right-Hand Spiral (5489737)
- KODIAK CUTTING TOOLS 13/64 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497096)
- KODIAK CUTTING TOOLS 5/16 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497173)
- KODIAK CUTTING TOOLS .3120 High Speed Steel Reamer Right-Hand Spiral Dowel Pin Sizes (5492289)
- KODIAK CUTTING TOOLS #12 Cobalt Reamer Right-Hand Spiral (5490958)
- HHIP 1 X 2-3/4 X 10-1/2" High Speed Steel Straight Shank Chucking Reamer (2006-3100)
- Kodiak Cutting Tools Reamers