Shop All Jobber Length Drill Bits
Kodiak Cutting Tools
#55 Jobber Length Drill Bright 118 Deg. Pt Wire Sizes
Mfr # 5407226
Zoro # G8636996
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.0520 (#55)
- Size 0.0520 (#55)
- Overall Length 1-7/8
- Number of Flutes 2
- Drilling Length 7/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5407226
- Zoro # G8636996
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 0.0520 (#55) |
Size | 0.0520 (#55) |
Overall Length | 1-7/8 |
Drilling Length | 7/8 |
Details
Number of Flutes | 2 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/8"drive, 13mm, 12 point deep socket. (5013M)
- BOSCH L-BOXX Tool Box, Plastic, Blue, 17-1/2 in W x 14 in D x 15 in H (L-BOXX-4)
- KRAFT TOOL Swedish Stainless Steel Trowel, 12"x5 (PL568)
- RIDGID Motor Pulley (71947)
- KODIAK CUTTING TOOLS #58 Carbide Jobber Length Drill ALTIN Coated (5528578)
- KODIAK CUTTING TOOLS E Jobber Length Drill Cobalt ALTIN Coated 135 Deg. Split Pt (5536289)
- KODIAK CUTTING TOOLS R Jobber Length Drill Bright 118 Deg. Pt Letter Sizes (5407699)
- KODIAK CUTTING TOOLS #52 Jobber Length Drill Oxided 118 Deg. Pt (5405675)
- KODIAK CUTTING TOOLS #29 Carbide Jobber Length Drill (5439852)
- KODIAK CUTTING TOOLS #40 Jobber Length Drill Cobalt 135 Deg. Split Pt (5412671)
- SUPER TOOL H Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50405)
- Kodiak Cutting Tools Jobber Length Drill Bits